Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1230T GRID

1110T GRID

1110T GRID ; 0758254

Tapered Grid; 1110T10 | 1110T20 Size or Series; Grid Coupling Type

Part #

4300443

BDI #

18106426

PRICE
$ 1,653.89 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.502
UNSPSC
31163000
EAN
0782934005718
Part Type
Tapered Grid
Coupling Size or Series
1110T10 | 1110T20
Coupling Type
Grid Coupling
Other Features
Components May or May Not Intermix Among Brands | Alloy Steel
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Grid
Keyword String
Tapered
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1110T GRID
Manufacturer Internal Number
0758254
Weight / LBS
5.51
Long Description
Tapered Grid; 1110T10 | 1110T20 Size or Series; Grid Coupling Type