Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1040T GRID

1040T GRID

1040T GRID ; 0762812

Tapered Grid; 1040T10 | 1040T20 Size or Series; Grid Coupling Type

Part #

4300481

BDI #

18104969

PRICE
$ 249.94 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
31163000
EAN
0782934006036
Part Type
Tapered Grid
Coupling Size or Series
1040T10 | 1040T20
Coupling Type
Grid Coupling
Other Features
Components May or May Not Intermix Among Brands | Alloy Steel
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Grid
Keyword String
Tapered
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1040T GRID
Manufacturer Internal Number
0762812
Weight / LBS
0.43
Long Description
Tapered Grid; 1040T10 | 1040T20 Size or Series; Grid Coupling Type