token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

D45-5-SS

D70-5

D70-5 FLEXIBLE DISC

18-1/8" Outside Diameter; Disc Coupling; Disc; Steel; 0.78" Thickness; 70 Size or Series; 1800 Max Speed; 415000In-Lbs Torque

Part #

D70-5

BDI #

996598

PRICE
$ 3,663.25 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
15.055
UNSPSC
31163000
EAN
0698672088893
Coupling Type
Disc Coupling
Component
Disc
Material
Steel
Coupling Size or Series
70
Maximum Speed RPM
1800
Torque
415000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Category - BDI
Couplings Disc Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Disc
Keyword String
Coupling Disc
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
D70-5
Manufacturer Internal Number
D70-5
Weight / LBS
33.19
Long Description
18-1/8" Outside Diameter; Disc Coupling; Disc; Steel; 0.78" Thickness; 70 Size or Series; 1800 Max Speed; 415000In-Lbs Torque
Outside Diameter
18.125 Inch | 460.375 Millimeter
Distance Between Shaft Ends
0 Inch | 0 Millimeter
Thickness
0.78 Inch | 19.812 Millimeter