Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

40 ELEMENT OBSOLETE DO NOT USE 08/23

40 ELEMENT OBSOLETE DO NOT USE 08/23

40 ELEMENT OBSOLETE DO NOT USE 08/23 ; POR ELAST COUPLNG

5-11/16" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Rubber; 1-5/8" Between Shaft Ends; 3-5/8" Width; 40 Size or Series; 4100 Max Speed; 725In-Lbs Torque

Part #

1962653

BDI #

316183

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.645
UNSPSC
31163000
Coupling Type
Elastomeric Coupling
Component
Element Assembly
Material
Rubber
Coupling Size or Series
40
Maximum Speed RPM
4100
Torque
725In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Includes Fasteners
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Element Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
40 ELEMENT
Manufacturer Internal Number
1962653
Weight / LBS
1.42
Long Description
5-11/16" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Rubber; 1-5/8" Between Shaft Ends; 3-5/8" Width; 40 Size or Series; 4100 Max Speed; 725In-Lbs Torque
Outside Diameter
5.688 Inch | 144.475 Millimeter
Distance Between Shaft Ends
1.625 Inch | 41.275 Millimeter
Width
3.625 Inch | 92.075 Millimeter