Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ES70 ELEMENT OMEGA 7300125

ES70 ELEMENT OMEGA 7300125

ES 70 SPACER FLEX ELEMENT ; W/CAP

14" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 1.99" Between Shaft Ends; ES70 Size or Series; 3600 Max Speed; 22125In-Lbs Torque

Part #

9648730

BDI #

18143516

PRICE
$ 3,121.57 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
14.832
UNSPSC
31163000
EAN
0698210001254
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Polyurethane
Coupling Size or Series
ES70
Maximum Speed RPM
3600
Torque
22125In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300125
Manufacturer Internal Number
7300125
Weight / LBS
32.7
Long Description
14" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 1.99" Between Shaft Ends; ES70 Size or Series; 3600 Max Speed; 22125In-Lbs Torque
Outside Diameter
14 Inch | 355.6 Millimeter
Distance Between Shaft Ends
1.99 Inch | 50.546 Millimeter