Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
40 EHUBTLX1215

40 EHUBTLX1215

40 EHUBTLX1215 ELAST COUPLING HUB ; POR NON RETURNABLE

Hub, Elastomeric Coupling; 5-3/8" Outside Diameter; 2-3/4" Hub Diameter; Shaft; Bushed; 1-3/4" Length Thru Bore; 40 Size or Series; 1215 Bushing Size; Keyway; Aluminum Material; 4100 Maximum Speed; 725In-Lbs Torque

Part #

1961945

BDI #

316177

PRICE
$ 856.55 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.153
UNSPSC
31163012
EAN
0662384000351
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
40
Bushing Size if bushed
1215
Keyway Yes/No
Yes
Material
Aluminum
Maximum Speed RPM
4100
Torque
725In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Rubber in Compression
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Long Description
Hub, Elastomeric Coupling; 5-3/8" Outside Diameter; 2-3/4" Hub Diameter; Shaft; Bushed; 1-3/4" Length Thru Bore; 40 Size or Series; 1215 Bushing Size; Keyway; Aluminum Material; 4100 Maximum Speed; 725In-Lbs Torque
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Max Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 12.7 To 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.375 Inch | 136.525 Millimeter
Hub Diameter
2.75 Inch | 69.85 Millimeter