Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2 1/2 EB RHUB

2 1/2 EB RHUB

2 1/2 EB RIGID HUB RSB ; POR FAST COUPLING

Gear Coupling; Hub; Shaft; No Bore; 8-3/8" Flange Diameter; 8.375" Outside Diameter; 2-29/32" Length Thru Bore; 2-1/2 Coupling Size; No Keyway; Carbon

Part #

1960459

BDI #

315501

QTY

INVENTORY:
3
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.449
UNSPSC
31163012
EAN
0662384110081
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Rough Stock Bore
Coupling Size or Series
2-1/2
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
7900
Torque
56700In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - Rigid Hub | Exposed Bolt | Solid Hub
Max Bore - Inch
0
Manufacturer URL
https://www.regalrexnord.com
Long Description
Gear Coupling; Hub; Shaft; No Bore; 8-3/8" Flange Diameter; 8.375" Outside Diameter; 2-29/32" Length Thru Bore; 2-1/2 Coupling Size; No Keyway; Carbon
Flange Outside Diameter
8.375 Inch | 212.725 Millimeter
Overall Diameter
8.375 Inch | 212.725 Millimeter
Hub Diameter
5.75 Inch | 146.05 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.906 Inch | 73.812 Millimeter