Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1020G52 RIGID HUB RSB NR 1203682

1020G52 RIGID HUB RSB NR 1203682

1020G52/82 RIGID HUB RSB ; 1203682

4.98" Hub Diameter; Gear Coupling; Hub; Shaft; Minimum Plain Bore; 1 To 3-5/8" Bore Range; 2.3" Length Thru Bore; 1020G; No Bushing; No Keyway; Steel; 5600 Max Speed; 37800In-Lbs Torque

Part #

4400304

BDI #

18104523

PRICE
$ 1,002.15 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.625
UNSPSC
31163012
EAN
0782934006821
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
1020G
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
5600
Torque
37800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Rigid Hub
Category - BDI
Couplings Gear Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1020G/2GF HUB, RIGID EXP BLT RSB
Manufacturer Internal Number
1203682
Weight / LBS
30.01
Long Description
4.98" Hub Diameter; Gear Coupling; Hub; Shaft; Minimum Plain Bore; 1 To 3-5/8" Bore Range; 2.3" Length Thru Bore; 1020G; No Bushing; No Keyway; Steel; 5600 Max Speed; 37800In-Lbs Torque
Length Thru Bore
2.3 Inch | 58.42 Millimeter
Bore Range
1 To 3-5/8 Inch | 25.4 To 92.075 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
4.98 Inch | 126.492 Millimeter