Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1020G SLEEVE EXP BLT

1020G SLEEVE EXP BLT

1020G SLEEVE EXP BLT ; 0744992

7" Outside Diameter; Gear Coupling; Sleeve Assembly; Steel; 1/8" Between Shaft Ends; 2.34" Width; 1020G Size or Series; 5600 Max Speed; 37800In-Lbs Torque

Part #

4400165

BDI #

18104511

PRICE
$ 567.94 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.72
UNSPSC
31163005
EAN
0782934005572
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
1020G
Maximum Speed RPM
5600
Torque
37800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flanged
Category - BDI
Couplings Gear Sleeve
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1020G SLEEVE EXP BLT
Manufacturer Internal Number
0744992
Weight / LBS
12.6
Long Description
7" Outside Diameter; Gear Coupling; Sleeve Assembly; Steel; 1/8" Between Shaft Ends; 2.34" Width; 1020G Size or Series; 5600 Max Speed; 37800In-Lbs Torque
Outside Diameter
7 Inch | 177.8 Millimeter
Width
2.34 Inch | 59.436 Millimeter
Distance Between Shaft Ends
0.125 Inch | 3.175 Millimeter