Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1040GL20-1 AND 2 SLEEVE

1020GL20-1 AND 2 SLEEVE

1020GL20-1&2 SLEEVE ; 0729504

7" Outside Diameter; Gear Coupling; Sleeve Assembly; Steel; 0.31" Between Shaft Ends; 2.34" Width; 1020GL Size or Series; 3700 Max Speed; 37800In-Lbs Torque

Part #

4400063

BDI #

18104417

PRICE
$ 1,405.21 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.72
UNSPSC
31163005
EAN
0782934004247
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
1020GL
Maximum Speed RPM
3700
Torque
37800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Category - BDI
Couplings Gear Sleeve
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1020GL SLEEVE
Manufacturer Internal Number
0729504
Weight / LBS
12.6
Long Description
7" Outside Diameter; Gear Coupling; Sleeve Assembly; Steel; 0.31" Between Shaft Ends; 2.34" Width; 1020GL Size or Series; 3700 Max Speed; 37800In-Lbs Torque
Distance Between Shaft Ends
0.31 Inch | 7.874 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Width
2.34 Inch | 59.436 Millimeter