Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B-24-SLEEVE NYLON-B3R SERIES

B-24-SLEEVE NYLON-B3R SERIES

B-24-SLEEVE-NYLON-B3R SERIES

Sleeve Assembly; 2.05" Outside Diameter; Gear Coupling; Nylon; 0.16" Distance Between Shaft Ends; 2.2" Width; B 24 Coupling Series; 8000 Speed; 354In-Lbs Torque

Part #

B-24-SLEEVE-NYLON-B3R SERIES

BDI #

21588785

PRICE
$ 197.70 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
31163005
EAN
0697904227062
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Nylon
Coupling Size or Series
B 24
Maximum Speed RPM
8000
Torque
354In-Lbs
Inch - Metric
Inch
Other Features
Dentex
Category - BDI
Couplings Gear Sleeve
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Coupling Gear
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Sleeve Assembly; 2.05" Outside Diameter; Gear Coupling; Nylon; 0.16" Distance Between Shaft Ends; 2.2" Width; B 24 Coupling Series; 8000 Speed; 354In-Lbs Torque
Distance Between Shaft Ends
0.16 Inch | 4.064 Millimeter
Width
2.2 Inch | 55.88 Millimeter
Outside Diameter
2.05 Inch | 52.07 Millimeter