Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1020G32 SPACER BE-7.000

1020G32 SPACER BE-7.000

1133WOWM3B600-AA OMNIBOX ; 0343129 BE-7.000

Gear Coupling; Spacer; Steel; 7" Outside Diameter; 7" Distance Between Shaft Ends; 1020G Coupling Size; 4600 Maximum Speed (RPM); 37800In-Lbs Torque Rating

Part #

4400007

BDI #

19266655

PRICE
$ 10,640.74 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.574
UNSPSC
31163000
EAN
0782934008528
Coupling Type
Gear Coupling
Component
Spacer
Material
Steel
Coupling Size or Series
1020G
Maximum Speed RPM
4600
Torque
37800In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - Standard Flanged Sleeve
Category - BDI
Couplings Gear Spacer
Product Group - BDI
560
Harmonized Tariff Code
8483.60.80.00
Noun
Spacer
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1020G/2GF SPACER EXP BLT BE=7.000
Manufacturer Internal Number
0343129
Weight / LBS
27.72
Long Description
Gear Coupling; Spacer; Steel; 7" Outside Diameter; 7" Distance Between Shaft Ends; 1020G Coupling Size; 4600 Maximum Speed (RPM); 37800In-Lbs Torque Rating
Outside Diameter
7 Inch | 177.8 Millimeter
Distance Between Shaft Ends
7 Inch | 177.8 Millimeter
Width
0 Inch | 0 Millimeter