Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1035G32 SPACER BE-4.500

1025G32 SPACER BE5.0000

1025G32 SPACER BE 5.000 ; 0270541 BE-5.000

Gear Coupling; Spacer; Steel; 8-3/8" Outside Diameter; 5" Distance Between Shaft Ends; 1025G Coupling Size; 4000 Maximum Speed (RPM); 66150In-Lbs Torque Rating

Part #

4400004

BDI #

18104559

PRICE
$ 5,060.21 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
16.329
UNSPSC
31163000
EAN
0782934008009
Coupling Type
Gear Coupling
Component
Spacer
Material
Steel
Coupling Size or Series
1025G
Maximum Speed RPM
4000
Torque
66150In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - Standard Flanged Sleeve
Category - BDI
Couplings Gear Spacer
Product Group - BDI
560
Harmonized Tariff Code
8483.60.80.00
Noun
Spacer
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1025G/2-1/2GF SPACER EXP BLT BE=5.000
Manufacturer Internal Number
0270541
Weight / LBS
36
Long Description
Gear Coupling; Spacer; Steel; 8-3/8" Outside Diameter; 5" Distance Between Shaft Ends; 1025G Coupling Size; 4000 Maximum Speed (RPM); 66150In-Lbs Torque Rating
Outside Diameter
8.375 Inch | 212.725 Millimeter
Distance Between Shaft Ends
5 Inch | 127 Millimeter
Width
0 Inch | 0 Millimeter