Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1030G32 SPACER BE-5.000

1030G32 SPACER BE-5.000

1030G32 SPACER BE 5.000 ; 0343131

Gear Coupling; Spacer; Steel; 9-7/16" Outside Diameter; 5" Distance Between Shaft Ends; 1030G Coupling Size; 3600 Maximum Speed (RPM); 107100In-Lbs Torque Rating

Part #

4400008

BDI #

18104748

PRICE
$ 5,232.45 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
19.922
UNSPSC
31163000
EAN
0782934008542
Coupling Type
Gear Coupling
Component
Spacer
Material
Steel
Coupling Size or Series
1030G
Maximum Speed RPM
3600
Torque
107100In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - Standard Flanged Sleeve
Category - BDI
Couplings Gear Spacer
Product Group - BDI
560
Harmonized Tariff Code
8483.60.80.00
Noun
Spacer
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1030G/3GF SPACER EXP BLT BE=5.000
Manufacturer Internal Number
0343131
Weight / LBS
43.92
Long Description
Gear Coupling; Spacer; Steel; 9-7/16" Outside Diameter; 5" Distance Between Shaft Ends; 1030G Coupling Size; 3600 Maximum Speed (RPM); 107100In-Lbs Torque Rating
Width
0 Inch | 0 Millimeter
Distance Between Shaft Ends
5 Inch | 127 Millimeter
Outside Diameter
9.438 Inch | 239.725 Millimeter