token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1050T10 COVER

1050T10 COVER

1050T10 COVER ; 775810 5.43" OD ALUMINUM

Grid Coupling Cover; 5.43" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 3.19" Width; 1050T Coupling Series

Part #

4300524

BDI #

18105082

PRICE
$ 149.45 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.082
UNSPSC
31163000
EAN
0782934006326
Coupling Type
Grid Coupling
Component
Horizontal Split Cover
Material
Aluminum
Coupling Size or Series
1050T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Cover
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1050T10 COVER
Manufacturer Internal Number
0775810
Weight / LBS
2.39
Long Description
Grid Coupling Cover; 5.43" Outside Diameter; Grid Coupling; Horizontal Split Cover; Aluminum; 3.19" Width; 1050T Coupling Series
Outside Diameter
5.43 Inch | 137.922 Millimeter
Width
3.19 Inch | 81.026 Millimeter