token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1070T10 GRID AND COVER ASSY

1070T10 GRID AND COVER ASSY

1070T10 GRID AND COVER ASSY ; 6.37" OD STEEL

Cover and Grid Assembly; 6.37" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 3.678" Width; 1070T Coupling Series

Part #

006755

BDI #

239314

PRICE
$ 628.39 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.21
UNSPSC
31163000
EAN
0782475259335
Coupling Type
Grid Coupling
Component
Horizontal Split Cover and Grid Assembly
Material
Aluminum
Coupling Size or Series
1070T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tapered Grid
Category - BDI
Couplings Grid Cover
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Grid
Keyword String
Cover and Grid Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1070T10 GRID & COVER ASSY
Manufacturer Internal Number
006755
Weight / LBS
4.88
Long Description
Cover and Grid Assembly; 6.37" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 3.678" Width; 1070T Coupling Series
Width
3.678 Inch | 93.421 Millimeter
Outside Diameter
6.37 Inch | 161.8 Millimeter