token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8F COVER

12F COVER

12F COVER ; 705697

Grid Coupling Cover; 9-11/16" Outside Diameter; Grid Coupling; Vertical Split Cover; Steel; 1-31/32" Width; 12F Coupling Series

Part #

4200072

BDI #

18106991

PRICE
$ 5,026.19 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.756
UNSPSC
31163000
EAN
0782934009464
Coupling Type
Grid Coupling
Component
Vertical Split Cover
Material
Steel
Coupling Size or Series
12F
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Cover
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
12F COVER
Manufacturer Internal Number
0705697
Weight / LBS
8.28
Long Description
Grid Coupling Cover; 9-11/16" Outside Diameter; Grid Coupling; Vertical Split Cover; Steel; 1-31/32" Width; 12F Coupling Series
Width
1.969 Inch | 50.013 Millimeter
Outside Diameter
9.688 Inch | 246.075 Millimeter