MARTIN SPROCKET & GR
ML110 7/8 JAW CPLG HUB ; 7/8" BORE 3-5/16" HUB DIA
Jaw Coupling Hub; 7/8" Bore; 3-5/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; 1.688" Length Thru Bore; ML110 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 756 | Hytrel 2268In-Lbs Torque
Part #
BDI #
PRICE
$ 69.34 / each
INVENTORY
MARTIN SPROCKET & GR
MS100 1 JAW CPLG HUB ; 1" BORE 2-17/32" HUB DIA
Jaw Coupling Hub; 1" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.375" Length Thru Bore; MS100 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 512 | Hytrel 1536In-Lbs Torque
Part #
BDI #
PRICE
$ 50.49 / each
INVENTORY
MARTIN SPROCKET & GR
ML150 1 3/4 JAW CPLG HUB ; 1-3/4" BORE 3-3/4" HUB DIA
Jaw Coupling Hub; 1-3/4" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; ML150 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 1197 | Hytrel 3591In-Lbs Torque
Part #
BDI #
PRICE
$ 88.77 / each
INVENTORY
MARTIN SPROCKET & GR
ML090 1/2 JAW CPLG HUB ; 1/2" BORE 2-1/8" HUB DIA
Jaw Coupling Hub; 1/2" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 2.125" Outside Diameter; 0.813" Length Thru Bore; ML090 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 140 | Hytrel 420In-Lbs Torque
Part #
BDI #
PRICE
$ 17.66 / each
INVENTORY
MARTIN SPROCKET & GR
MS100 3/4 JAW CPLG HUB ; 3/4" BORE 2-17/32" HUB DIA
Jaw Coupling Hub; 3/4" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.375" Length Thru Bore; MS100 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 512 | Hytrel 1536In-Lbs Torque
Part #
BDI #
PRICE
$ 50.49 / each
INVENTORY