Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MB9-1

MB3-003

MB3 003 ; MAGNETIC BRAKE

Overload Protector Brake; Reactive Activation; Straight | Finished Bore; 3/8" Bore; Shaft Input; Shaft Mount; Static Torque 0.5 to 6Lb-in; Permanent Mag

Part #

MB3-003

BDI #

954413

PRICE
$ 1,092.62 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.362
UNSPSC
26112103
EAN
0786582798374
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 0.5 to 6Lb-in
Product Type
Permanent Magnet
Tradename
PRECISION TORK
Product Series
MB
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Thumb Screw
Application
Coil Winding | Bobbin
Inch - Metric
Inch
Other Features
Knurled Adjustment Ring | Versatile Mounting
Category - BDI
Overload Safety Device
Product Group - BDI
640
Noun
Braking System
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
MB3-003
Weight / LBS
2
Long Description
Overload Protector Brake; Reactive Activation; Straight | Finished Bore; 3/8" Bore; Shaft Input; Shaft Mount; Static Torque 0.5 to 6Lb-in; Permanent Mag
Bore
0.375 Inch | 9.525 Millimeter