Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
MB9-1

MB9-1

MB9-1 MAGNETIC BRAKE ; 1" SHAFT

Overload Protector Brake; Reactive Activation; Straight | Finished Bore; 1" Bore; Shaft Input; Shaft Mount; Static Torque 15 to 300Lb-in; Permanent Magn

Part #

30069144

BDI #

954197

PRICE
$ 7,421.28 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
20.43
UNSPSC
26112103
EAN
0786582755551
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 15 to 300Lb-in
Product Type
Permanent Magnet
Tradename
PRECISION TORK
Product Series
MB
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Thumb Screw
Application
Coil Winding | Bobbin
Inch - Metric
Inch
Other Features
Knurled Adjustment Ring | Versatile Mounting
Category - BDI
Overload Safety Device
Product Group - BDI
640
Noun
Braking System
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
MB9-1
Weight / LBS
48
Long Description
Overload Protector Brake; Reactive Activation; Straight | Finished Bore; 1" Bore; Shaft Input; Shaft Mount; Static Torque 15 to 300Lb-in; Permanent Magn
Bore
1 Inch | 25.4 Millimeter