Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
MC3-5/16

MC3-5/16

MC3-5/16 MAGNETIC CLUTCH

Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 5/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque

Part #

30069164

BDI #

956097

PRICE
$ 1,092.62 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
26111912
EAN
0786582980960
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 0.5 to 6Lb-in
Product Type
Permanent Magnet
Tradename
PRECISION TORK
Product Series
MC
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Set Screw
Application
Conveyor | Bottle Capping
Inch - Metric
Inch
Other Features
Knurled Adjustment Ring | Versatile Mounting
Category - BDI
Overload Safety Device
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
MC3-5/16
Weight / LBS
2.5
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 5/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque
Bore
0.313 Inch | 7.95 Millimeter