Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MC4-38-005

MC4-015

MC4-015 MAGNETIC CLUTCH ; 5/8" W/REVERSE SHAFT

Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 0

Part #

30069174

BDI #

954711

PRICE
$ 1,272.58 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.816
UNSPSC
26111912
EAN
0786582817006
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 0.7 to 11Lb-in
Product Type
Permanent Magnet
Tradename
PRECISION TORK
Product Series
MC
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Set Screw
Application
Conveyor | Bottle Capping
Inch - Metric
Inch
Other Features
Knurled Adjustment Ring | Versatile Mounting
Category - BDI
Overload Safety Device
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
MC4-015
Weight / LBS
3.5
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 0
Bore
0.625 Inch | 15.875 Millimeter