Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

OC225X.625

OC131-2X.250

OC131-2X.250

Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static

Part #

OC131-2X.250

BDI #

582963

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Maximum Static Torque 150Lb-in
Product Type
Friction Disc
Used With
Sprocket
Product Series
OC
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
2
Engagement
Automatic
Inch - Metric
Inch
Other Features
Drive Saver
Category - BDI
Overload Safety Device
Product Group - BDI
590
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Manufacturer Item Number
OC131-2X.250
Weight / LBS
0.3
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static
Bore
0.25 Inch | 6.35 Millimeter