Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

OC750-2X1.937 https://www.bdiexpress.com/medias/sys_master/root/hb6/hba/8960564232222/INDL-GCLUTCH-RT-OC-SHFT-300x300.jpg
583059 Overload Safety Devices 

OC750-2X1.937

Description
OC750-2X1.937

Brand
LINN GEAR LINN GEAR

MFG Part #
OC750-2X1.937


BDI Part #
583059

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
9.525
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Maximum Static Torque 9300Lb-in
Product Type
Friction Disc
Used With
Sprocket
Product Series
OC
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
2
Engagement
Automatic
Inch - Metric
Inch
Other Features
Drive Saver
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1-15/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Sta
Category - BDI
Overload Safety Device
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Manufacturer Item Number
OC750-2X1.937
Weight / LBS
21
Bore
1.938 Inch | 49.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh