Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

OC750X2.000 https://www.bdiexpress.com/medias/sys_master/root/hb6/hba/8960564232222/INDL-GCLUTCH-RT-OC-SHFT-300x300.jpg
583055 Overload Safety Devices 

OC750X2.000

Description
OC750X2.000

Brand
LINN GEAR LINN GEAR

MFG Part #
OC750X2.000


BDI Part #
583055

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
9.525
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Maximum Static Torque 6600Lb-in
Product Type
Friction Disc
Used With
Sprocket
Product Series
OC
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
2
Engagement
Automatic
Inch - Metric
Inch
Other Features
Drive Saver
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static To
Category - BDI
Overload Safety Device
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Manufacturer Item Number
OC750X2.000
Weight / LBS
21
Bore
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh