Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TGC3

TGC3

TGC3 MECHANICAL CLUTCH ; NON-RETURNABLE STRAIGHT FB 1/2" BORE

Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 1

Part #

3546983

BDI #

310675

PRICE
$ 3,162.04 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.719
UNSPSC
26111912
EAN
0662289486410
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 13 to 32Lb-in
Product Type
Cam Detent
Used With
Sprocket | Coupling | Pulley
Tradename
TORQ/GARD
Product Series
TGC
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Industrial | Food and Beverage Equipment | Aggregate Processing | Conveyor Manufacturing | Agriculture | Conveyors
Inch - Metric
Inch
Other Features
Release Type | Small Backlash | Easy Set Adjustment | Fully Enclosed
Category - BDI
Overload Safety Device
Product Group - BDI
590
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
TGC3
Manufacturer Internal Number
3546983
Weight / LBS
1.5
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 1
Bore
0.5 Inch | 12.7 Millimeter