Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TGC60SDPA

TGC60SDPA

TGC60SDPA MECHANICAL CLUTCH ; NON-RETURNABLE

Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1-1/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque

Part #

1670413

BDI #

310679

PRICE
$ 5,390.78 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.851
UNSPSC
26111912
EAN
0662460328836
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 200 to 600Lb-in
Product Type
Cam Detent
Used With
Sprocket | Coupling | Pulley
Tradename
TORQ/GARD
Product Series
TGC
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Industrial | Food and Beverage Equipment | Aggregate Processing | Conveyor Manufacturing | Agriculture | Conveyors
Inch - Metric
Inch
Other Features
Release Type | Small Backlash | Easy Set Adjustment | Fully Enclosed
Category - BDI
Overload Safety Device
Product Group - BDI
590
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
TGC60SDPA
Weight / LBS
5.5
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1-1/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque
Bore
1.25 Inch | 31.75 Millimeter