Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TP130HX 3 5/8 OBSOLETE DO NOT USE 12/20

TP110HX3 OBSOLETE DO NOT USE 12/20

TP110HX3 OBSOLETE DO NOT USE 12/20 ; TORQ/PRO

Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 3" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 138

Part #

601206

BDI #

313694

QTY

Manufacturer Name
REGAL BELOIT
Minimum Buy Quantity
N/A
Weight / Kilogram
80.799
UNSPSC
26111912
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 13878 to 45103Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Tradename
TORQ/PRO
Product Series
TP
Reset Type
Jog
Number of Springs
1
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
General Use
Inch - Metric
Inch
Other Features
Release Type | Reversible
Category - BDI
Overload Safety Device
Product Group - BDI
590
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
TP110HX3
Weight / LBS
153.4
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 3" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 138
Bore
3 Inch | 76.2 Millimeter