Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TP130LX5 OBSOLETE DO NOT USE 12/20

TP130HXMPB OBSOLETE DO NOT USE 04/22

TP130HXMPB OBSOLETE DO NOT USE 04/22 ; TORQ/PRO

Overload Protector Clutch; Reactive Activation; Straight | Reborable Bore; Hollow Bore Input; Hollow Bore Output; Minimum Plain Bore Mount; Static Torqu

Part #

601270

BDI #

313726

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
120.67
UNSPSC
26111912
Product Name
Overload Safety Device
Bore Profile
Straight | Reborable
Torque
Static Torque 23419 to 63318Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Tradename
TORQ/PRO
Product Series
TP
Reset Type
Jog
Number of Springs
1
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
General Use
Inch - Metric
Inch
Other Features
Release Type | Reversible
Category - BDI
Overload Safety Device
Product Group - BDI
590
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
TP130HXMPB
Weight / LBS
224.9
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Reborable Bore; Hollow Bore Input; Hollow Bore Output; Minimum Plain Bore Mount; Static Torqu
Bore
0 Inch | 0 Millimeter