Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TP50HXMPB

TP130LX 4 3/8 OBSOLETE DO NOT USE 12/20

TP130LX 4 3/8 OBSOLETE DO NOT USE 12/20 ; TORQ/PRO

Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 4-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque

Part #

601253

BDI #

313744

QTY

Manufacturer Name
REGAL BELOIT
Minimum Buy Quantity
N/A
Weight / Kilogram
118.977
UNSPSC
26111912
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 10408 to 26889Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Tradename
TORQ/PRO
Product Series
TP
Reset Type
Jog
Number of Springs
1
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
General Use
Inch - Metric
Inch
Other Features
Release Type | Reversible
Category - BDI
Overload Safety Device
Product Group - BDI
590
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
TP130LX 4 3/8
Weight / LBS
224.9
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 4-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque
Bore
4.375 Inch | 111.125 Millimeter