Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
TP90HXMPB

TP50HX 1 1/8

TP50HX 1 1/8 OVERLOAD PROTECTOR CLUTCH ; NON-RETURNABLE TORQ/PRO

Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque

Part #

187817

BDI #

313771

PRICE
$ 6,872.16 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.902
UNSPSC
26111912
EAN
0662288442769
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 1735 to 4775Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Tradename
TORQ/PRO
Product Series
TP
Reset Type
Jog
Number of Springs
1
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
General Use
Inch - Metric
Inch
Other Features
Release Type | Reversible
Category - BDI
Overload Safety Device
Product Group - BDI
590
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
TP50HX 1 1/8
Weight / LBS
13
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque
Bore
1.125 Inch | 28.575 Millimeter