Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TPX70MX 1 1/2 OBSOLETE DO NOT USE 12/20

TPX70MX 2 7/16 OBSOLETE DO NOT USE 12/20

TPX70MX 2 7/16 OBSOLETE DO NOT USE 12/20 ; TORQ/PRO

Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 2-7/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torqu

Part #

601595

BDI #

313586

QTY

Manufacturer Name
REGAL BELOIT
Minimum Buy Quantity
N/A
Weight / Kilogram
13.916
UNSPSC
26111912
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 195.46 to 376.16Lb-ft
Product Type
Ball Detent
Used With
Sprocket | Coupling
Tradename
TORQ/PRO-X
Product Series
TPX
Reset Type
Jog
Number of Springs
8
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
High Precision Use | Industrial | Food and Beverage Equipment | Machine Tools | Mixers | Packaging Equipment | Textiles Machinery
Inch - Metric
Inch
Other Features
Easy Set Adjustment | Zero Backlash | Reversible
Category - BDI
Overload Safety Device
Product Group - BDI
590
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
TPX70MX 2 7/16
Weight / LBS
25.132
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 2-7/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torqu
Bore
2.438 Inch | 61.925 Millimeter