Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TPZ50HX 1 1/4 OBSOLETE DO NOT USE 12/20

TPZ30MX3/4 OBSOLETE DO NOT USE 12/20

TPZ30MX3/4 OBSOLETE DO NOT USE 12/20 ; TORQ/PRO

Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 1

Part #

601712

BDI #

313626

QTY

Manufacturer Name
REGAL BELOIT
Minimum Buy Quantity
N/A
Weight / Kilogram
4.521
UNSPSC
26111912
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 14.75 to 30.98Lb-ft
Product Type
Ball Detent
Used With
Sprocket | Coupling
Tradename
TORQ/PRO-Z
Product Series
TPZ
Reset Type
Manual
Number of Springs
4
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Set Screw
Application
Industrial | Food and Beverage Equipment | Machine Tools | Mixers | Packaging Equipment | Binding Machinery
Inch - Metric
Inch
Other Features
Easy Set Adjustment | Small Backlash | Reversible | Can be Used as Mechanical On/Off Clutch
Category - BDI
Overload Safety Device
Product Group - BDI
590
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
TPZ30MX3/4
Weight / LBS
9.2
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 1
Bore
0.75 Inch | 19.05 Millimeter