Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CWBK01017

CWBK01017

CWBK01017 COLORWORKS ENAMEL PAINT ; POR FLAT BLACK

Enamel Spray Paint; Multi Purpose; Flat Black; Aerosol Can; 16 Oz; Interior and Exterior | Industrial Maintenance and Touch-Up Work | Motor | Toll | Safety Marking | Hand Rail | Tool Box | Machinery

Part #

CWBK01017

BDI #

18147180

QTY

INVENTORY:
129
CATEGORY
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.453
UNSPSC
31211507
EAN
0075577021017
Product Name And Type
Enamel Spray Paint
Typical Use
Multi Purpose
Color
Flat Black
Container Type
Aerosol Can
Application
Interior and Exterior | Industrial Maintenance and Touch-Up Work | Motor | Toll | Safety Marking | Hand Rail | Tool Box | Machinery
Tradename
COLORWORKS | MAINTENANCE CHOICE
Manufacturer's Description
Krylon Industrial Colorworks Maintenance Choice Enamel
Container Size value And um
16 Oz
Drying Time
To Touch: 15 Min | To Handle: 1 Hr
Other Features
Multi Purpose | Excellent Performance | High Solid | Recoat 4 Hr/5 Days
Net Weight
11 Oz
Category - BDI
Chemicals Paint Spray
Product Group - BDI
490
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer Item Number
CWBK00101
Weight / LBS
1
Long Description
Enamel Spray Paint; Multi Purpose; Flat Black; Aerosol Can; 16 Oz; Interior and Exterior | Industrial Maintenance and Touch-Up Work | Motor | Toll | Safety Marking | Hand Rail | Tool Box | Machinery