Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

764-2X36-WHT

764-2X36-WHT

764-2X36-WHT VINYL TAPE ; GP WHITE 2"X36YDX5MIL

Marking Tape; 18 Oz/In Adhesion to Steel; White Color; 36 yd Nominal Length; PVC Material; Roll Packing Type; 24/Case Quantity; Abrasion/Moisture/Water Resistance; 85 Deg F Maximum Temperature Range; 60 Deg F Minimum Temperature Range; 208 Oz/In Nominal Tensile Strength 2 X; 4 mil Nominal Thickness; Vinyl Type; 2" Nominal Width

Part #

7000028956

BDI #

1386160

PRICE
$ 12.38 / roll

QTY

INVENTORY:
24
Brand
Manufacturer Name
3M
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31201500
EAN
0021200431852
Noun
Tape
Keyword String
Marking
Product Detail
Marking Tape
Product Specification
18 Oz/In Adhesion to Steel; White Color; 36 yd Nominal Length; PVC Material; Roll Packing Type; 24/Case Quantity; Abrasion/Moisture/Water Resistance; 85 Deg F Maximum Temperature Range; 60 Deg F Minimum Temperature Range; 208 Oz/In Nominal Tensile Strength 2 X; 4 mil Nominal Thickness; Vinyl Type; 2" Nominal Width
Long Description
Marking Tape; 18 Oz/In Adhesion to Steel; White Color; 36 yd Nominal Length; PVC Material; Roll Packing Type; 24/Case Quantity; Abrasion/Moisture/Water Resistance; 85 Deg F Maximum Temperature Range; 60 Deg F Minimum Temperature Range; 208 Oz/In Nominal Tensile Strength 2 X; 4 mil Nominal Thickness; Vinyl Type; 2" Nominal Width