Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

82701-00000

82701-00000

82701-00000 FACESHIELD ; POLYCARBONATE MOLDED CLEAR

Faceshield and Visor; 3M Clear Polycarbonate Faceshield; Unbound Binding; Clear Color; 9" Nominal Height; 14.5" Nominal Length; Uncoated Lens Coating/Shade; Polycarbonate Lens Material; WP96 Model10/Box Quantity; Molded Style; 0.08" Nominal Thickness; Faceshield Type; For Used With 3M Headgear

Part #

7000002339

BDI #

21526243

PRICE
$ 115.22 / each

QTY

Brand
Manufacturer Name
3M
Minimum Buy Quantity
N/A
Weight / Kilogram
5.22
UNSPSC
46180000
EAN
10078371827011
Noun
Faceshield and Visor
Manufacturer Internal Number
247-82701-00000
Product Detail
Faceshield and Visor
Product Specification
3M Clear Polycarbonate Faceshield; Unbound Binding; Clear Color; 9" Nominal Height; 14.5" Nominal Length; Uncoated Lens Coating/Shade; Polycarbonate Lens Material; WP96 Model10/Box Quantity; Molded Style; 0.08" Nominal Thickness; Faceshield Type
Long Description
Faceshield and Visor; 3M Clear Polycarbonate Faceshield; Unbound Binding; Clear Color; 9" Nominal Height; 14.5" Nominal Length; Uncoated Lens Coating/Shade; Polycarbonate Lens Material; WP96 Model10/Box Quantity; Molded Style; 0.08" Nominal Thickness; Faceshield Type; For Used With 3M Headgear