Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
11060 / 1.125X1.499X0.188 HM14 R

27271 / 2.75X3.5X0.25 HM14 R

11060 / 1.125X1.499X0.188 HM14 R

CRSEAL 11060 / 1.125X1.499X0.188 HM14 R ; SGL LIP SEAL

Lip Seal; 1-1/8" Shaft Dia; 1-1/2" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

11060

BDI #

1413989

PRICE
$ 12.28 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311009348
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
11060
Weight / LBS
0.066
Long Description
Lip Seal; 1-1/8" Shaft Dia; 1-1/2" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Actual Width
0.188 Inch | 4.775 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Housing Bore
1.499 Inch | 38.075 Millimeter
Nominal Width
0.188 Inch | 4.775 Millimeter