Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
11124 / 1.125X1.624X0.256 CRWA1 R

37473TB-BX

11124 / 1.125X1.624X0.256 CRWA1 R

CRSEAL 11124 / 1.125X1.624X0.256 CRWA1 R ; DBL LIP SEAL

Lip Seal; 1-1/8" Shaft Dia; 1-5/8" Housing Bore; 0.256" Nominal Width; Nitrile Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

11124

BDI #

1413990

PRICE
$ 11.41 / each

QTY

INVENTORY:
12
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311009485
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
11124
Weight / LBS
0.054
Long Description
Lip Seal; 1-1/8" Shaft Dia; 1-5/8" Housing Bore; 0.256" Nominal Width; Nitrile Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Nominal Width
0.256 Inch | 6.502 Millimeter
Actual Width
0.256 Inch | 6.502 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Housing Bore
1.624 Inch | 41.25 Millimeter