Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16113 / 1.625X2.437X0.313 CRW1 R

16113 / 1.625X2.437X0.313 CRW1 R

16113 / 1.625X2.437X0.313 CRW1 R

CRSEAL 16113 / 1.625X2.437X0.313 CRW1 R ; SGL LIP SEAL

Lip Seal; 1-5/8" Shaft Dia; 2.437" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

16113

BDI #

18204777

PRICE
$ 22.72 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311497657
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
16113
Weight / LBS
0.053
Long Description
Lip Seal; 1-5/8" Shaft Dia; 2.437" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Nominal Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Housing Bore
2.437 Inch | 61.9 Millimeter