Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17810 / 1.781X2.502X0.313 CRWH1 R

27334 / 2.75X3.623X0.438 CRWH1 R

17810 / 1.781X2.502X0.313 CRWH1 R

CRSEAL 17810 / 1.781X2.502X0.313 CRWH1 R ; SGL LIP SEAL

Lip Seal; 1-25/32" Shaft Dia; 2.502" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

17810

BDI #

1244412

PRICE
$ 33.69 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311019378
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17810
Weight / LBS
0.113
Long Description
Lip Seal; 1-25/32" Shaft Dia; 2.502" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Housing Bore
2.502 Inch | 63.551 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
1.781 Inch | 45.237 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter