Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21086-3409

21086-4058

53X4058 N OIL SEAL ; 11.5"IDX13"OD

11-1/2" Shaft Dia; 13" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code

Part #

21086-4058

BDI #

365344

PRICE
$ 811.33 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.827
EAN
0717744006372
Generic Design Code
GAR_53
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21086-4058
Manufacturer Internal Number
21086-4058
Weight / LBS
1.823
Long Description
11-1/2" Shaft Dia; 13" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
13 Inch | 330.2 Millimeter
Shaft Diameter
11.5 Inch | 292.1 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter