Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
21158-1468 OBSOLETE DO NOT USE 08/22

21290-1399 OBSOLETE DO NOT USE 12/21

21158-1468 OBSOLETE DO NOT USE 08/22

21158-1468 OBSOLETE DO NOT USE 08/22 ; 2.219IN ID 3.500IN OD

2-7/32" Shaft Dia; 3-1/2" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code

Part #

21158-1468

BDI #

366640

QTY

CATEGORY
Brand
Manufacturer Name
ENPRO INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.082
Generic Design Code
GAR_63
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63X1468 MILL-RIGHT N CRS 2.219"ID 3.500"OD .375"TH
Manufacturer Internal Number
21158-1468
Weight / LBS
0.18
Long Description
2-7/32" Shaft Dia; 3-1/2" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Shaft Diameter
2.219 Inch | 56.363 Millimeter
Housing Bore
3.5 Inch | 88.9 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter