Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

710303

62X90X10 HMS5 RG

CRSEAL 62X90X10 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE 2.441MM SHAFT DIA 90MM

Lip Seal; 62MM Shaft Dia; 90MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS5 Seal Design Code

Part #

62X90X10 HMS5 RG

BDI #

1258022

PRICE
$ 21.54 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.056
UNSPSC
31411705
EAN
7316572552445
Generic Design Code
C_R_HMS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS5
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
62X90X10 HMS5 RG
Weight / LBS
0.123
Long Description
Lip Seal; 62MM Shaft Dia; 90MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS5 Seal Design Code
Housing Bore
3.543 Inch | 90 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Shaft Diameter
2.441 Inch | 62 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter