Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6455 / 0.63X2.205X0.256 J-TYPE V
6455 / 0.63X2.205X0.256 J-TYPE V

6455 / 0.63X2.205X0.256 J-TYPE V

CRSEAL 6455 / 0.63X2.205X0.256 J-TYPE V ; NON-RETURNABLE SGL LIP SEAL

0.63" Shaft Dia; 2.205" Housing Bore; 0.256" Nominal Width; Viton Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; J Seal Design Code

Part #

6455

BDI #

1262450

PRICE
$ 54.44 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31411705
EAN
0085311197694
Generic Design Code
C_R_J
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
J
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6455
Weight / LBS
0.048
Long Description
0.63" Shaft Dia; 2.205" Housing Bore; 0.256" Nominal Width; Viton Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; J Seal Design Code
Actual Width
0.256 Inch | 6.502 Millimeter
Shaft Diameter
0.63 Inch | 16.002 Millimeter
Nominal Width
0.256 Inch | 6.502 Millimeter
Housing Bore
2.205 Inch | 56.007 Millimeter