Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
DCD980M2

DCD980M2

DCD980M2

DCD980M2 DRILL/DRIVER KIT ; 20V MAX LI-ION PREMIUM 1/2" 4.0AH

Drill/Driver Kit; 1/2" Chuck Size; Metal Ratcheting Chuck Type; 22 Clutch Settings; 535 Uwo Max Power; 3 Number Of Speed Settings; Cordless Power Tool Type

Part #

DCD980M2

BDI #

21739162

PRICE
$ 727.74 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
20111600
EAN
0885911320580
Noun
Kit
Keyword String
Drill/Driver
Manufacturer URL
https://www.dewalt.com
Product Detail
Drill/Driver Kit
Product Specification
1/2" Chuck Size; Metal Ratcheting Chuck Type; 22 Clutch Settings; 535 Uwo Max Power; 3 Number Of Speed Settings; Cordless Power Tool Type
Long Description
Drill/Driver Kit; 1/2" Chuck Size; Metal Ratcheting Chuck Type; 22 Clutch Settings; 535 Uwo Max Power; 3 Number Of Speed Settings; Cordless Power Tool Type