MILWAUKEE TOOLS
2962-20 M18 FUEL IMPACT WRENCH ; 1/2" W/FRICTION RING BARE TOOL
Impact Wrench; 8.12" Height; 6" Length; 2.74" Width; Cordless Power Source; 1/2" Square With Friction Ring Anvil Type; M18 System; 650FT-LBS Nut Busting Torque; 550FT-LBS Fastening Torque
Part #
BDI #
PRICE
$ 607.38 / each
INVENTORY
IRWIN TOOLS
67825 DRILL BIT ; 25/64 HDR JL 135' BLACK OXIDE CARDED
Twist Drill Bit; 3-3/4" Bit Length; 25/64" Nominal Cutting Diameter; HSS Cutting Edge Material; Black Oxide Finish; 3-3/4" Flute Length; 5-1/8" Overall Nominal Length; Carded Packing Type; Reduced Shank Bit Type; Irwin
Part #
BDI #
PRICE
$ 14.60 / each
INVENTORY
IRWIN TOOLS
30510 MECHANIC LENGTH DRILL BIT ; 5/32" COBALT 135DEG
Twist Drill Bit; Metal Applicable Material; Drilling Application; 2-9/16" Bit Length; 5/32" Nominal Cutting Diameter; HSS-E Co-M42 Cutting Edge Material; Gold Oxide Finish; 1-1/4" Flute Length; Mechanic Length Group; High Speed Steel Material; 2 Number of Flute; 2-9/16" Overall Nominal Length; Bulk Packing Type; 135 Deg Point Angle; Split Point Point Shape; Abrasion Resistance; Cylinder Shank Type; CCW Spiral Angle; Solid Structure; HSS Drill Bit Type; Irwin
Part #
BDI #
PRICE
$ 8.64 / each
INVENTORY