Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Electric And Air Tools | BDI Canada
CategoriesToolsCategoriesElectric And Air Tools
IRWIN TOOLS
88820 SPADE BIT ; 1-1/4" X 6"
Wood Boring Drill Bit; Wood Applicable Material; 1-1/4" Nominal Cutting Diameter; Tool Steel Cutting Edge Material; Standard Length Group; 6" Overall Nominal Length; Carded Packing Type; Brad/Double-Spur/Double-Cutter Point Shape; 1/4" Nominal Shank Diameter; Hex Shank Type; CW Spiral Angle; Boring Bit Type; Irwin
Part #
PRICE
$ 10.50 / each
INVENTORY
8

QTY

STANLEY
66-344 POCKET DRIVER ; ST SCD 4"1
4-In-1 Bi-Material Pocket Driver
Part #
PRICE
$ 7.62 / each
INVENTORY
2

QTY

INGERSOLL RAND
1077XPA RATCHET WRENCH ; 1/2" SQ DRIVE AIR POWERED
Air Ratchet Wrench; 1/2" Drive; 73 Ft-lbs Max Torque; 160RPM; Lever Actuation; 19 CFM Air Consumption; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 4 CFM Average Air Consumption; Inline Handle; Industrial Duty; Side Adjustable Exhaust Location; 160RPM Free Speed; Aluminum Handle Material; Aluminum Housing Material; 7/16" Max Bolt Capacity Sae Grade 5 Bolt Diameter; 54 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Air Powered; 11 Length; 1.9 Height; 1.91 Width; Ball Retainer Type; Reversible; 0.96" Side to Center Distance; Variable Speed; 2.4 m/s2 Vibration Level; 1 Year Warranty; The Advanced Head Design Of The 1077XPA 1/2"Ratchet Wrench Provides Increased Durability To One Of The Industrys Most Popular Ratchets; 360-Degree Exhaust The 360-Degree Exhaust Capabilities Of The 1077XPA Standard Ratchet Wrenches Direct Exhaust Away From The Operator; Ensuring A Better Workspace; Increased Control The Power Regulator You Will Find On These Two Ratchet Wrenches Provides Increased Control On Every Job; Access Hard To Reach Spaces With Greater Access And Reach; You Can More Easily Work In Deep; Hard To Reach Areas; Reliability With Ingersoll Rand Products; You Can Expect Your Tools To Continuously Exceed Your Expectations; Includes Bare Tool; Application To Remove And Install Threaded Fasteners
Part #
PRICE
$ 314.66 / each
INVENTORY
5

QTY

INGERSOLL RAND
2235TIMAX IMPACT WRENCH ; 1/4IN NPT 1220BPM 8500RPM 3/8IN HOSE
Air Powered Impact Wrench; 1/2" Drive; 1350 Ft-lbs Nut-Busting Torque; Maintenance Duty; Pistol Grip; Titanium Hammercase; Trigger Actuation; 24 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 6 CFM Average Air Consumption; 1220 BPM; Pistol Grip Handle; Square Drive; Maintenance Duty; Aluminum With Steel Wear Plate End Plate; Bottom Exhaust Location; 900 Ft-lbs Forward/Fastening Torque; 8500RPM Free Speed; Titanium Hammer Case; Composite Handle Material; Impact And Chemical Resistant Composite Housing And Patented Steel Reinforced Frame; Twin Hammer Impact Mechanism; 3/4" Max Bolt Diameter; 6.2 Bar Max Pressure; 930 Ft-Lbs Max Reverse Torque; 3/8" Min Hose Size; Reverse Bias Motor; Air Powered; 7.6 Length; 7.2 Height; 2.9 Width; Friction Ring Retainer Type; 1.5" Side to Center Distance; Full Size Tool Type; 7 Vanes; 9 m/s2 Vibration Level; 2 Year Warranty; The Powerful 2235Timax Series Impact Wrench Is Lightweight; Durable And Versatile; It Will Withstand Anything You Throw At It And Still Deliver The Same Quality Output Every Time; And With A Two-Year Warranty; You Never Have To Worry About Manufacturing Defects Slowing You Down; Power The High Torque Output Of The Powerful Vane Motor Is Optimized To Increase Safety And Control Over The Tool; Durability Drop It As Many Times As You Want; This Impact Wrench Can Take A Beating Under Even The Harshest Of Work Environments; Reliability If You Are Looking For An Impact Wrench Series To Last Through The Years; The 2235Timax Series Is The One For You; Warranty The 2235Timax Series Comes With A Two-Year Manufacturing Warranty; So You Are Covered In Case Of Any Defects Or Serious Issues; Finely Tuned Impact Mechanism And Motor Deliver More Torque; Durability; And Efficiency; 1350 Ft-Lbs Nut-Busting Torque; A Lightweight; Balanced; Air Impact Wrench That Weighs Just 4.6Lbs; Titanium Hammer Case Is Designed To Be Strong And Durable; To Protect The Interior Components Of The Air Impact Wrench; Impact- And Chemical-Resistant Housing Protects Against Repeated Drops And Exposure To Shop Fluids; Optimized For The Vehicle Repair Industry; Heavy Trucks; Tire Lanes; Fleet Maintenance; Body Shops; General Industrial Use, MRO, Rail, Heavy Machinery, Oil And Gas, Shipbuilding; And Construction; Includes Bare Tool; Application Vehicle Repair; General Industrial; Facility Maintenance
Part #
PRICE
$ 818.12 / each
INVENTORY
8

QTY

PROTO IND. TOOLS
J138WP-M MINI IMPACT WRENCH ; 3/8" PISTOL GRIP 10/PK
3/8" Mini Impact Wrench, Pistol Grip
Part #
PRICE
$ 534.14 / each
INVENTORY
8

QTY