PROTO IND. TOOLS
J1223MBASD COMBINATION WRENCH ; BLACK OXIDE 23MM 12 POINT
Combination Wrench; Black Oxide Finish; Oval Handle Type; 15 Deg Open Side Head Angle; 10.3MM Open; 14.3MM Box Head Nominal Thickness; 48.4MM Open; 34.1MM Box Head Nominal Width; Forged Alloy Steel Material; Metric Measuring System; 12 Number of Point; 15 Deg Box Side Offset Angle; 23MM Nominal Opening Size; Open/Box Opening Type; 328.1MM Overall Nominal Length; Combination Wrench Type; Proto
Part #
BDI #
PRICE
$ 60.64 / each
INVENTORY