token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

21070-818GR

21070-818GR

21070-818GR RECIPROCATING SAW BLADE ; GOLD 8L X 3/4W X 0.035T IN 18TPI

Gold Power Arc Curved Metal Reciprocating Saw Blade; 18Tpi; 8" X 3/4" X 0.035"

Part #

21070818GR

BDI #

17123375

PRICE
$ 62.81 / each

QTY

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.114
UNSPSC
27111508
EAN
0082472210705
Noun
Reciprocating Saw Blade
Keyword String
Saw
Product Detail
Reciprocating Saw Blade
Product Specification
Gold Power Arc Curved Metal Reciprocating Saw Blade; 18Tpi; 8" X 3/4" X 0.035"
Long Description
Gold Power Arc Curved Metal Reciprocating Saw Blade; 18Tpi; 8" X 3/4" X 0.035"