Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

J365

J365

J365 LARGE RETAINING RING PLIER ; EXTERNAL 16-1/2"

Retaining Ring Plier; 6-1/2" Maximum External Ring Fit; 3-1/2" Minimum External Ring Fit; Straight Jaw Shape; Alloy Steel Material; Ratchet Mechanism; 16-1/2" Overall Nominal Length; 0.120" Maximum Tip Diameter; Straight Tip Type; External Retaining Ring Plier Type; Proto

Part #

J365

BDI #

18298282

PRICE
$ 216.24 / each

QTY

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.899
UNSPSC
27112100
EAN
0662679031626
Noun
Plier
Keyword String
Retaining Ring
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-365
Weight / LBS
1.96
Product Detail
Retaining Ring Plier
Product Specification
6-1/2" Maximum External Ring Fit; 3-1/2" Minimum External Ring Fit; Straight Jaw Shape; Alloy Steel Material; Ratchet Mechanism; 16-1/2" Overall Nominal Length; 0.120" Maximum Tip Diameter; Straight Tip Type; External Retaining Ring Plier Type
Long Description
Retaining Ring Plier; 6-1/2" Maximum External Ring Fit; 3-1/2" Minimum External Ring Fit; Straight Jaw Shape; Alloy Steel Material; Ratchet Mechanism; 16-1/2" Overall Nominal Length; 0.120" Maximum Tip Diameter; Straight Tip Type; External Retaining Ring Plier Type; Proto